Check Availability
  • GRAINGER APPROVED 

    Wet Washing Sieve, 12 In, No 200, 4 In Deep

  • Item # 5JCJ9
  • Mfr. Model # 5JCJ9
Wet Washing Sieve, 12 In, No 200, 4 In Deep
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCJ9
Mfr. Model # 5JCJ9
UNSPSC #11162108
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Deep Frame Wet Washing Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size No. 200
Mesh Size Range Fine
Opening Size No. 200
Outside Dia. 12"
Overall Depth 4"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Welcome Sign In