Check Availability
  • GRAINGER APPROVED 

    Welding Tip,Size 5,Acetylene

  • Item # 2CZC9
  • Mfr. Model # 2CZC9
Welding Tip,Size 5,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These heating and welding tips help to maximize flow and Btu output by using 3⁄8" I.D. hose. Use with oxygen and fuel gases.
Show More Close
 

Technical Specifications

Item # 2CZC9
Mfr. Model # 2CZC9
UNSPSC #23171511
Shipping Weight 0.15 lbs
Country of Origin China *
Item Welding Tip
Series 23-A-90
Tip Size 5
Gas Service Acetylene
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov