Check Availability
  • Projection-Weld Threaded Studs
  • GRAINGER APPROVED 

    Mountable Threaded Stud, Projection Weld, Bottom Projection, Steel, Plain, 1/2"-13, PK 100

  • Item # 1LAN9
  • Mfr. Model # 1LAN9
Mountable Threaded Stud,  Projection Weld,  Bottom Projection,  Steel,  Plain,  1/2"-13,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bottom projection-weld threaded studs install in an existing hole, eliminating the need for additional drilling or setup. They are typically stronger than top projection welds but require access to both sides of the mounting surface. The studs are secured to the workpiece by welding the projections on the underside of the flange.

Projection-weld threaded studs are fasteners that are welded to or through a metal surface to create a permanent male thread. They have raised weld points (projections) to better control placement of the fastener than by welding the entire head. Projection weld studs are ideal for use in heavy duty applications, such as those in the construction and automotive industries. They are also used in hard-to-reach places, such as narrow channels and other confined spaces.
Show More Close
 

Technical Specifications

Item # 1LAN9
Mfr. Model # 1LAN9
UNSPSC #31161514
Catalog Page 2148
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Mountable Threaded Stud
Mountable Stud Type Projection Weld
Weld Stud Type Bottom Projection
System of Measurement Inch
Threaded Rod Material Steel
Threaded Rod Finish Plain
Thread Size 1/2"-13
Stud Length 1-3/16"
Base Dia. 1"
Base Thickness 9/64"
Projection Width 0.150"
Projection Height 0.060"
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Min. Tensile Strength 60,000 psi
Thread Class 2A
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In