Check Availability
  • GRAINGER APPROVED 

    Weighted Base, Black, 3-3/4" x 3-3/4" x 1/8", 0.7 lb., Iron

  • Item # 52TD09
  • Mfr. Model # WB.3
Weighted Base, Black, 3-3/4" x 3-3/4" x 1/8", 0.7 lb., Iron Weighted Base,Iron,3-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TD09
Mfr. Model # WB.3
UNSPSC #46161508
Shipping Weight 0.8 lbs
Country of Origin China *
Item Weighted Base
Color Black
Length 3-3/4"
Width 3-3/4"
Height 1/8"
Outside Dia. 3-3/4"
Weight 0.7 lb.
Material Iron
For Use With FlareAlert Beacons
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms