Check Availability
  • GRAINGER APPROVED 

    Weight Ring, Black, 15" x 15" x 3/4", 6 lb., metal

  • Item # 9RXW5
  • Mfr. Model # 9140W-90
Weight Ring, Black, 15" x 15" x 3/4", 6 lb., metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RXW5
Mfr. Model # 9140W-90
UNSPSC #55121704
Shipping Weight 5.45 lbs
Country of Origin USA *
Item Weight Ring
Color Black
Length 15"
Width 15"
Height 3/4"
Outside Dia. 3/4"
Weight 6 lb.
Material metal
For Use With Standard Traffic Cones
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms