Check Availability
  • GRAINGER APPROVED 

    Weatherstrip,Kerf Vinyl Clad,White

  • Item # 2RRT1
  • Mfr. Model # 2RRT1
Weatherstrip,Kerf Vinyl Clad,White
Qty
  • Sale Price
    $38.42 / each
    Web Price $45.70
    Offer Ends 09/30/18
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Door frame weatherstripping mounts on the top and sides of your door frame to seal gaps. Sponge insert material provides a dense, abrasion-resistant seal.
Show More Close
 

Technical Specifications

Item # 2RRT1
Mfr. Model # 2RRT1
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Weatherstrip
Insert Type Sponge
Insert Material Polyurethane Foam
Insert Color White
Insert Size 3/4"
Flange Material Aluminum
Flange Finish Mill
Flange Height 1-1/8"
Flange Thickness 1/4"
Overall Length 17 ft.
Overall Width 1-5/8"
Stays Flexible to 0 Degrees F
Projection 5/8"
Mounting Type Surface
Hardware Included
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms