Check Availability
  • GRAINGER APPROVED 

    Water-Resistant Closed Cell Foam Roll, Antistatic Polyethylene, 1/2" Thick, 48" W X 125 ft. L, Pink

  • Item # 5GDT5
  • Mfr. Model # 5GDT5
Water-Resistant Closed Cell Foam Roll, Antistatic Polyethylene, 1/2" Thick, 48" W X 125 ft. L, Pink
Qty
  • Web Price
    $638.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foam rolls are ideal for creating gaskets, cushions, or seals in multiple applications.
Show More Close
 

Technical Specifications

Item # 5GDT5
Mfr. Model # 5GDT5
UNSPSC #13111305
Catalog Page 2197
Shipping Weight 46.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Anti-Static Polyethylene
Thickness - Foam 1/2"
Width - Foam 48"
Length - Foam 125 ft.
Backing Type - Foam Plain
Color - Foam Pink
Temp. Range (F) -20 to 150
Thickness Tolerance +/-0.013"
Width Tolerance +/-2.000"
Length Tolerance +/- 10 ft.
Tensile Strength (PSI) 38
Firmness @ 25% Deflection (PSI) 26
Stretch Limit 0.21
Density 1.8 lb./cu. ft.
Standards Military spec. A-A-59136 type 1 class 1 grade B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms