Check Availability
  • Garden Hose Nozzles
  • GRAINGER APPROVED 

    Water Nozzle Trigger Flow Control;60 psi

  • Item # 1HLV2
  • Mfr. Model # 851452-1001
Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This aluminum watering wand fits most standard garden hoses and features a flow-control lever switch.
Show More Close
 

Technical Specifications

Item # 1HLV2
Mfr. Model # 851452-1001
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 0.6 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Wand
Features Lightweight Shower Head
Construction Insulated Handle
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Gray/Yellow
Flow Control Trigger
Length 32"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In