Check Availability
Water Key with Steel Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34A523
Mfr. Model # 34A523
UNSPSC #27111714
Shipping Weight 0.4 lbs
Country of Origin India *
Item Water Key
Type Four way
Tube Capacity (In.) 1/4, 9/32, 5/16 y 11/32"
Construction Steel
Features Square Stems
Function For Use On Square Stems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In