Check Availability
  • GRAINGER APPROVED 

    Water Key with Steel Construction

  • Item # 1WJT1
  • Mfr. Model # 151-015
Water Key with Steel Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 4-way water key on water main valves. Use on 1/4", 9/32", 5/16", and 11/32" square stems. Steel construction.
Show More Close
 

Technical Specifications

Item # 1WJT1
Mfr. Model # 151-015
UNSPSC #46171505
Catalog Page 2745
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Water Key
Type Four Way
Construction Steel
Function For Use On Square Stems Sized 1/4, 9/32, 5/16 And 11/32"
Includes Vinyl Storage Pouch
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In