Check Availability
  • GRAINGER APPROVED 

    Water Hardening Drill Rod, 3/16" Dia

  • Item # 42DK94
  • Mfr. Model # 18114
Water Hardening Drill Rod, 3/16" Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DK94
Mfr. Model # 18114
UNSPSC #30102404
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Water Hard, Drill Rod
Material Steel
Fractional Size 3/16"
Decimal Equivalent 0.1900
Dia. Tolerance +/- .0005"
Finish Ground & Polish
Length 36"
Length Tolerance +0.250/-0.000"
Hardness Scale RB 104
Grade O1
Standards ASTM A-686
* This product's country of origin is subject to change

Compliance and Restrictions