Check Availability
  • GRAINGER APPROVED 

    Water Hard Drill Rod, W1, 1/16, 0.0625 In

  • Item # 33J349
  • Mfr. Model # W1D1166
Water Hard Drill Rod, W1, 1/16, 0.0625 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This fine-grained, electric furnace melt commercial grade tool is the a versatile and inexpensive grade of drill rod. Supplied with fully-spheroidized and 100% free of decarburization structure. Its high carbon content allows it to be used without heat treatment for many maintenance applications. Provides toughness and maximum wear resistance.
Show More Close
 

Technical Specifications

Item # 33J349
Mfr. Model # W1D1166
UNSPSC #30102404
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Water Hard, Drill Rod
Material Steel
Fractional Size 1/16"
Decimal Equivalent 0.0625"
Dia. Tolerance +/-.0003"
Length 36"
Length Tolerance +.125"/-.000"
Hardness Scale 341 BHN Max
Grade W1
Standards UNS T72301, SAE J437, ASTM A-686-92, FEDERAL QQT-580 REV C
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov