Check Availability
  • GRAINGER APPROVED 

    Waste Container For Phlebotomy Cart

  • Item # 8YD34
  • Mfr. Model # CSLW060850
Waste Container For Phlebotomy Cart
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YD34
Mfr. Model # CSLW060850
UNSPSC #56122002
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Waste Container For Phlebotomy Cart
Height 9-3/4"
Width 9-3/4"
Length 11-1/4"
Includes Locking Lid and Removable Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close