Check Availability
  • GRAINGER APPROVED 

    Warning Light

  • Item # 22PN94
  • Mfr. Model # 22PN94
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22PN94
Mfr. Model # 22PN94
UNSPSC #39111706
Shipping Weight 1.49 lbs
Country of Origin Taiwan *
Item Warning Light
Color Red
Lamp Type LED
Flashes per Minute 60
Light Output 1.2 Candela Each Bulb
Lamp Life 100,000 hr.
Lens Design Dome
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Cone Mounting
Operating Temp. -40 Degrees to 203 Degrees F
Rating NEMA 4X
Power Source Solar NiMH Battery
Current Drawn 20mA DC
Height 7-19/32"
Diameter 4-19/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms