Check Availability
  • GRAINGER APPROVED 

    Wall Protector, Black/Yellow, Rubber, 39-1/2" Length, 6" Height, 2" Thickness

  • Item # 31CA26
  • Mfr. Model # 31CA26
Wall Protector, Black/Yellow, Rubber, 39-1/2" Length, 6" Height, 2" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bumper guards offer visible prevention of personal injuries and damaged equipment. Made of polyurethane foam, the flexible material absorbs the force of impact and gently bounces back.
Show More Close
 

Technical Specifications

Item # 31CA26
Mfr. Model # 31CA26
UNSPSC #30161504
Catalog Page 1177
Shipping Weight 11.7 lbs
Country of Origin China *
Item Wall Protector
Height 6"
Length 39-1/2"
Thickness 2"
Color Black/Yellow
Material Rubber
Mounting Mounting Hardware
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close