Check Availability
  • GRAINGER APPROVED 

    Vibration Isolator,720 Lb Max,1/2-13

  • Item # 2NPD9
  • Mfr. Model # 2NPD9
Vibration Isolator,720 Lb Max,1/2-13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical vibration isolator is compression-mounted to control noise, vibration, and shock. The 50 durometer, natural rubber pad is chemically bonded to the steel with superior abrasion resistance and high tensile strength.

Note: Not for wall- or ceiling-suspended installations. Not suitable for excess exposure to oil, grease, and solvents, or temperatures over 150°F.
Show More Close
 

Technical Specifications

Item # 2NPD9
Mfr. Model # 2NPD9
UNSPSC #23153130
Catalog Page 1223
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cylindrical Vibration Isolator
Type Female Threads Both Ends
Max. Load Downward Compression (Lb.) 720
Max. Load Sideways Shear (Lb.) 140
Cylinder Dia. 3-1/8
Height 2-1/4"
Material Rubber
Thread Size 1/2-13
Mounting Compression
Screws Clear Zinc Plated, Grade 5
Resistant To Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions