Check Availability
  • GRAINGER APPROVED 

    Vibration Isolator, 460 Lb Max, 3/8-16

  • Item # 2NPC8
  • Mfr. Model # 2NPC8
Vibration Isolator, 460 Lb Max, 3/8-16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical vibration isolator is compression-mounted to control noise, vibration, and shock. The 50 durometer, natural rubber pad is chemically bonded to the steel with superior abrasion resistance and high tensile strength.

Note: Not for wall- or ceiling-suspended installations. Not suitable for excess exposure to oil, grease, and solvents, or temperatures over 150°F.
Show More Close
 

Technical Specifications

Item # 2NPC8
Mfr. Model # 2NPC8
UNSPSC #23153130
Catalog Page 1223
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Cylindrical Vibration Isolator
Type Male Threads Both Ends
Max. Load Downward Compression (Lb.) 460
Max. Load Sideways Shear (Lb.) 155
Cylinder Dia. 2"-1/2"
Height 7/8
Thread Length 1-1/8"
Material Rubber
Thread Size 3/8-16
Mounting Compression
Screws Clear Zinc Plated, Grade 5
Resistant To Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions