Check Availability
  • GRAINGER APPROVED 

    Vertical Storage, 71" x 64" x 40", Yellow

  • Item # 8W147
  • Mfr. Model # CV102YP
Vertical Storage, 71" x 64" x 40", Yellow
Qty
  • Web Price
    $1,062.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8W147
Mfr. Model # CV102YP
UNSPSC #24112402
Catalog Page 1883
Shipping Weight 392.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 10 to 20
Height 71"
Width 64"
Depth 40"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Color Yellow
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage Yes
Roof Material Steel
Construction Welded
Finish Powder Coated
Standards OSHA 1910
Includes Slide Bolt Hasp, Predrilled Footpads
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms