Check Availability
  • GRAINGER APPROVED 

    Vertical Panel Base, Black, 22" x 18" x 1", 20 lb., Recycled Rubber

  • Item # 13P905
  • Mfr. Model # 03-760-20
Vertical Panel Base, Black, 22" x 18" x 1", 20 lb., Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P905
Mfr. Model # 03-760-20
UNSPSC #46161508
Catalog Page 1830
Shipping Weight 21.15 lbs
Country of Origin Canada *
Item Vertical Panel Base
Color Black
Length 22"
Width 18"
Height 1"
Weight 20 lb.
Material Recycled Rubber
For Use With Vertical Panel Channelizers
Standards NCHRP-350, MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms