Check Availability
  • GRAINGER APPROVED 

    VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 27", Length 25", 100 PK

  • Item # 5VFY1
  • Mfr. Model # 5VFY1
VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 27", Length 25", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VCI Products
VCI (Vapor Corrosion Inhibitor) products feature corrosion-inhibiting compounds coated on paper, polyethylene bags, stretch wrap, and emitters. The products have sufficient vapor pressure to release molecules into the air. Because of their polarity, VCI molecules are attracted to metal surfaces, like a magnet. The molecules move from the paper or film directly to the surface of metals and form a thin protective molecular layer.
Show More Close
 

Technical Specifications

Item # 5VFY1
Mfr. Model # 5VFY1
UNSPSC #24111503
Shipping Weight 33.0 lbs
Country of Origin USA *
Item VCI Bags
Width 27"
Length 25"
Depth 20"
Thickness 4 mil
Color Blue
Bag Material Low Density Polyethylene (LDPE)
Bag Features VCI
Open/Reclosable Open
FDA Compliant No
Bag Package Configuration Cored Roll
Write on Surface No
Hang Hole No
Bag Item Open Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms