Check Availability
  • GRAINGER APPROVED 

    VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 54", Length 96", 20 PK

  • Item # 5VFX9
  • Mfr. Model # 5VFX9
VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 54", Length 96", 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-inhibiting compounds are coated on the bag and transfer from the film directly to the surface of metals to form a thin protective coating.
Show More Close
 

Technical Specifications

Item # 5VFX9
Mfr. Model # 5VFX9
UNSPSC #24111503
Shipping Weight 58.0 lbs
Country of Origin USA *
Item VCI Bags
Width 54"
Length 96"
Depth 44"
Thickness 4 mil
Color Blue
Bag Material Low Density Polyethylene (LDPE)
Bag Features VCI
Open/Reclosable Open
FDA Compliant No
Bag Package Configuration Cored Roll
Write on Surface No
Hang Hole No
Bag Item Open Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms