This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Type, 18" Wheel Diameter

  • Item # 33TC94
  • Mfr. Model # GGR-FWT-3048-18
Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Type, 18" Wheel Diameter

See alternate products available online.

Technical Specifications

Item # 33TC94
Mfr. Model # GGR-FWT-3048-18
UNSPSC #24101509
Shipping Weight 198.0 lbs
Country of Origin USA *
Item Utility Trailer
Load Capacity 2000 lb.
Overall Length 67"
Deck Material Steel
Overall Width 49"
Overall Height 23-1/4"
Wheel Type Pneumatic
Wheel Diameter 18"
Wheel Width 8"
Handle Included Yes
Gauge 2" x 2" x 1/8"
Deck Length 48"
Deck Width 30"
Deck Height 23-1/4"
Handle Length 23"
Finish Paint
Color Blue
Assembled/Unassembled Assembled
Includes Dead Man Saftey Brake
Frame Material Steel
Wheel Material Rubber
* This product's country of origin is subject to change

Welcome Sign In