Check Availability
  • GRAINGER APPROVED 

    Unstocked Spill Cart, Yellow, 40 In.L

  • Item # 8VKK3
  • Mfr. Model # 8VKK3
Unstocked Spill Cart, Yellow, 40 In.L Unstocked Spill Cart,Yellow,40 In.L
Qty
  • Web Price
    $730.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8VKK3
Mfr. Model # 8VKK3
UNSPSC #47131905
Shipping Weight 108.0 lbs
Country of Origin USA *
Item Unstocked Spill Cart
Color Yellow
Length 40"
Width 24"
Height 30"
* This product's country of origin is subject to change

Compliance and Restrictions