Check Availability
  • GRAINGER APPROVED 

    Universal Fume Hood, 30W x 23D x 36H

  • Item # 4HRY3
  • Mfr. Model # 93021
Universal Fume Hood, 30W x 23D x 36H
Qty
  • Web Price
    $2,697.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HRY3
Mfr. Model # 93021
UNSPSC #41103502
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Universal Fume Hood
Type Vapor Proof
Mount Benchtop
Air Flow 333 CFM @ 0.05in SP
Voltage 115
Hz 60
Phase Single
Height 36"
Width 30"
Depth 23"
Diameter 6"
Finish Gel Coat Resin
Color Silver Beige
Includes Vapor Proof Light, Switch and 8 ft. 3-wire cord
Cord Length 8 ft.
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
For Use With Cabinets and Worksurfaces
Comes With Vapor Proof Light, Switch , 8 ft. 3-wire cord
* This product's country of origin is subject to change

Compliance and Restrictions