Check Availability
  • GRAINGER APPROVED 

    Unisex Steel Toe Guard, Size: Universal

  • Item # 5T455
  • Mfr. Model # 5T455
Unisex Steel Toe Guard, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight steel toe guard fits over any footwear and withstands the impact of 75 lb. dropped from 1-ft. height. Measures 3-1/2"H x 4-3/4"W.
Show More Close
 

Technical Specifications

Item # 5T455
Mfr. Model # 5T455
UNSPSC #46181606
Catalog Page 1757
Shipping Weight 1.25 lbs
Country of Origin China *
Item Toe Guard
Gender Unisex
Size Universal
Material Steel
Color Silver
Weight Each 12 oz.
Impact Rating 75 lb.
Dimensions 4-1/2" W
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In