Check Availability
  • GRAINGER APPROVED 

    Unisex Plastic Shin-Instep Guard, Size: Universal

  • Item # 5T458
  • Mfr. Model # 5T458
Unisex Plastic Shin-Instep Guard, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toe, Foot, Metatarsal, and Shin Guards
All styles sold in pairs. Footwear sold separately.
Polyethylene Shin/Instep Guard
Provides maximum protection to both shin and instep. Contoured and foam padded for better comfort and fit. Measures 20"H x 6"W. Black color.
Show More Close
 

Technical Specifications

Item # 5T458
Mfr. Model # 5T458
UNSPSC #46181520
Catalog Page 1757
Shipping Weight 2.05 lbs
Country of Origin China *
Item Shin-Instep Guard
Gender Unisex
Size Universal
Material Plastic
Color Black
Weight Each 20 oz.
Dimensions 20" L
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In