Check Availability
  • GRAINGER APPROVED 

    Unisex Plastic Knee-Shin-Instep Guard, Size: Universal

  • Item # 5T459
  • Mfr. Model # 5T459
Unisex Plastic Knee-Shin-Instep Guard, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The plastic knee/shin/instep guard provides maximum protection to the knee, shin, and instep. Contoured and foam padded for better comfort and fit. Measures 27"H x 6"W.
Show More Close
 

Technical Specifications

Item # 5T459
Mfr. Model # 5T459
UNSPSC #46181520
Catalog Page 1757
Shipping Weight 3.0 lbs
Country of Origin China *
Item Knee-Shin-Instep Guard
Gender Unisex
Size Universal
Material Plastic
Color Black
Weight Each 25 oz.
Dimensions 27" L
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In