Check Availability
  • GRAINGER APPROVED 

    Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 7/8" L, 0.3125 to 0.3127" Pin Dia.

  • Item # 5EDU8
  • Mfr. Model # M21143/1-84
Unhardened Ground Stainless Steel Dowel Pin, Passivated Finish, 7/8" L, 0.3125 to 0.3127" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.
Show More Close
 

Technical Specifications

Item # 5EDU8
Mfr. Model # M21143/1-84
UNSPSC #31163203
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Type Mil Spec Oversized
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Fastener Finish Passivated
Rockwell Hardness HB262 max.
Pin Dia. 0.3125 to 0.3127"
Fastener Length 7/8"
Nominal Diameter 5/16"
Length Tolerance +/-0.010"
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions