Check Availability
  • GRAINGER APPROVED 

    U-Shaped Patient Sling, 400 lb. Weight Capacity

  • Item # 4EJY6
  • Mfr. Model # MDSPHS3
U-Shaped Patient Sling, 400 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EJY6
Mfr. Model # MDSPHS3
UNSPSC #42192303
Shipping Weight 3.0 lbs
Country of Origin USA *
Item U-Shaped Patient Sling
Weight Capacity 400 lb.
Material Padded Fabric
For Use With 6 Point Cradles
* This product's country of origin is subject to change

Compliance and Restrictions