Check Availability
  • GRAINGER APPROVED 

    U Drive Screw, 3/8 In L, 1/4 In Dia, PK100

  • Item # 6YCX2
  • Mfr. Model # UDIX-140037-100P
U Drive Screw, 3/8 In L, 1/4 In Dia, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCX2
Mfr. Model # UDIX-140037-100P
UNSPSC #31161516
Catalog Page 0
Shipping Weight 0.77 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 3/8"
Material 18-8 Stainless Steel
Finish Plain
Head Dia. 29/64"
Head Height 11/64"
Shoulder Dia. 1/4"
Drive Type Drive Screw
Head Material Stainless Steel
Tip Material Stainless Steel
Temp. Range (F) 800
Rockwell Hardness B85-B95.
Meets/Exceeds ASME B18.6.4
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.