Check Availability
  • GRAINGER APPROVED 

    U Drive Screw,1 In L,7/32 In Dia,PK250

  • Item # 6YCX1
  • Mfr. Model # UDIX-120100-250P
U Drive Screw,1 In L,7/32 In Dia,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCX1
Mfr. Model # UDIX-120100-250P
UNSPSC #31161516
Shipping Weight 2.52 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 1"
Material 18-8 Stainless Steel
Finish Plain
Head Dia. 13/32"
Head Height 5/32"
Shoulder Dia. 7/32"
Drive Type Drive Screw
Head Material Stainless Steel
Tip Material Stainless Steel
Temp. Range (F) 800
Rockwell Hardness B85-B95.
Meets/Exceeds ASME B18.6.4
Package Quantity 250
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.