Check Availability
  • GRAINGER APPROVED 

    U Drive Screw,3/4 In L,9/64 In Dia,PK500

  • Item # 6YCV3
  • Mfr. Model # UDIX0-60075-500P
U Drive Screw,3/4 In L,9/64 In Dia,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCV3
Mfr. Model # UDIX0-60075-500P
UNSPSC #31161516
Shipping Weight 1.52 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 3/4"
Material 18-8 Stainless Steel
Finish Plain
Head Dia. 17/64"
Head Height 7/64"
Shoulder Dia. 9/64"
Drive Type Drive Screw
Head Material Stainless Steel
Tip Material Stainless Steel
Temp. Range (F) 800
Rockwell Hardness B85-B95.
Meets/Exceeds ASME B18.6.4
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.