Check Availability
  • GRAINGER APPROVED 

    U Drive Screw, 3/8 In L, 1/4 In Dia, PK100

  • Item # 6YCR2
  • Mfr. Model # UDI-1400370-100P
U Drive Screw, 3/8 In L, 1/4 In Dia, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCR2
Mfr. Model # UDI-1400370-100P
UNSPSC #31161516
Shipping Weight 0.85 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 3/8"
Material AISI 1016 - 1024 Steel
Finish Zinc Plated
Head Dia. 26/64"
Head Height 11/64"
Shoulder Dia. 1/4"
Drive Type Drive Screw
Head Material Steel
Tip Material Steel
Temp. Range (F) 650
Rockwell Hardness C45
Meets/Exceeds ASME B18.6.4-
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.