Check Availability
  • GRAINGER APPROVED 

    U Drive Screw, 3/8 In L, 7/32 In Dia, PK250

  • Item # 6YCP6
  • Mfr. Model # UDI-1200370-250P
U Drive Screw, 3/8 In L, 7/32 In Dia, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCP6
Mfr. Model # UDI-1200370-250P
UNSPSC #31161516
Shipping Weight 1.53 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 3/8"
Material AISI 1016 - 1024 Steel
Finish Zinc Plated
Head Dia. 13/32"
Head Height 5/32"
Shoulder Dia. 7/32"
Drive Type Drive Screw
Head Material Steel
Tip Material Steel
Temp. Range (F) 650
Rockwell Hardness C45
Meets/Exceeds ASME B18.6.4-
Package Quantity 250
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.