Check Availability
  • GRAINGER APPROVED 

    U Drive Screw, 1/4 In L, 3/16 In Dia, PK500

  • Item # 6YCN8
  • Mfr. Model # UDI-1000250-500P
U Drive Screw, 1/4 In L, 3/16 In Dia, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YCN8
Mfr. Model # UDI-1000250-500P
UNSPSC #31161516
Shipping Weight 1.85 lbs
Country of Origin Taiwan *
Item U-Drive Screw
Head Type Knurled
System of Measurement Inch
Length 1/4"
Material AISI 1016 - 1024 Steel
Finish Zinc Plated
Head Dia. 23/64"
Head Height 9/64"
Shoulder Dia. 3/16"
Drive Type Drive Screw
Head Material Steel
Tip Material Steel
Temp. Range (F) 650
Rockwell Hardness C45
Meets/Exceeds ASME B18.6.4-
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.