Check Availability
  • GRAINGER APPROVED 

    Type I Borosilicate Glass Glass Vial w/Septa, 1.35 oz. 72PK

  • Item # 3UCV9
  • Mfr. Model # 3UCV9
Type I Borosilicate Glass Glass Vial w/Septa, 1.35 oz. 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UCV9
Mfr. Model # 3UCV9
UNSPSC #41121806
Shipping Weight 5.31 lbs
Country of Origin USA *
Item Glass Vial w/Septa
Vial Style Sample
Labware Capacity - English 1.35 oz.
Labware Capacity - Metric 40mL
Labware Height - English 3.9"
Labware Height - Metric 99mm
Labware Screw Closure Size 24-400mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions