Check Availability
  • GRAINGER APPROVED 

    Two Hole Conduit Strap, 1-1/4" Nominal Conduit/Pipe, Steel, 50 PK

  • Item # 3LV32
  • Mfr. Model # 3LV32
Two Hole Conduit Strap, 1-1/4" Nominal Conduit/Pipe, Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit strap is for use with rigid/IMC conduits.
Show More Close
 

Technical Specifications

Item # 3LV32
Mfr. Model # 3LV32
UNSPSC #39121701
Catalog Page 315
Shipping Weight 1.75 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 1-1/4"
For Use With EMT
Finish None
* This product's country of origin is subject to change

Compliance and Restrictions