This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Two Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 200 PK

  • Item # 3LV30
  • Mfr. Model # 3LV30
Two Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Steel, 200 PK

See alternate products available online.

Product Details

Conduit strap is for use with rigid/IMC conduits.
Show More Close
 

Technical Specifications

Item # 3LV30
Mfr. Model # 3LV30
UNSPSC #39121701
Shipping Weight 3.85 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 3/4"
For Use With EMT
Finish None
Description/Special Features 0.19" Hole Dia.
* This product's country of origin is subject to change

Welcome Sign In