Check Availability
  • GRAINGER APPROVED 

    Two Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 50 PK

  • Item # 3KF82
  • Mfr. Model # 3KF82
Two Hole Conduit Strap, 1-1/2" Nominal Conduit/Pipe, Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3KF82
Mfr. Model # 3KF82
UNSPSC #39121701
Catalog Page 319
Shipping Weight 6.3 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 1-1/2"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In