Check Availability
  • GRAINGER APPROVED 

    Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe, Steel, 200 PK

  • Item # 3KF78
  • Mfr. Model # 3KF78
Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe, Steel, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3KF78
Mfr. Model # 3KF78
UNSPSC #39121701
Catalog Page 315
Shipping Weight 3.56 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material Steel
Nominal Conduit/Pipe 1/2"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions