This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Turnbuckle, Oval Eye, Left, 500 Lb, 4 In

  • Item # 2ULW7
  • Mfr. Model # 2ULW7
Turnbuckle, Oval Eye, Left, 500 Lb, 4 In

See alternate products available online.

Technical Specifications

Item # 2ULW7
Mfr. Model # 2ULW7
UNSPSC #31162405
Catalog Page 1092
Shipping Weight 0.01 lbs
Country of Origin China *
Item Turnbuckle
Type Oval Eye, Orientation Left
Working Load Limit (Lb.) 500
Thread Dia. (In.) 1/4
Take Up (In.) 4
Material Type 316 Forged Stainless steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions