Check Availability
  • GRAINGER APPROVED 

    Tubing, 7/8" Outside Dia., 3/4" Inside Dia.

  • Item # 53XL46
  • Mfr. Model # 103-0875062-NT-50
Tubing, 7/8" Outside Dia., 3/4" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53XL46
Mfr. Model # 103-0875062-NT-50
UNSPSC #31231313
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Tubing
Tube Material Fluorinated Ethylene Propylene
Tube Hardness Shore D: 55
Inside Dia. 3/4"
Outside Dia. 7/8"
Wall Thickness 1/16"
Max. Pressure 115 psi @ 73 Degrees F
Tube Length 50 ft.
Tube Color Translucent
Tube Bend Radius 8"
Temp. Range -100 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov