Check Availability
  • GRAINGER APPROVED 

    Tubing, Round, Aluminum, 1 ft., 0.117" Inside Dia., 3/16" Outside Dia.

  • Item # 48KU61
  • Mfr. Model # 83030
Tubing, Round, Aluminum, 1 ft., 0.117" Inside Dia., 3/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48KU61
Mfr. Model # 83030
UNSPSC #31231101
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Tubing, Round
Material Aluminum
Inside Dia. 0.117"
Outside Dia. 3/16"
Length 1 ft.
Wall Thickness 1/32"
Finish Mill
Wall Thickness Tolerance +/-0.003"
Length Tolerance +/-0.032"
Typical Hardness F85
Hardness Scale Rockwell
Standards ASTM B221
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms