Check Availability
  • GRAINGER APPROVED 

    Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L

  • Item # 3DRR8
  • Mfr. Model # 3DRR8
Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L
Qty
  • Web Price
    $48.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DRR8
Mfr. Model # 3DRR8
UNSPSC #31231310
Catalog Page 2184
Shipping Weight 17.32 lbs
Country of Origin USA *
Item Tubing, Square
Type Structural
Material Low Carbon
Alloy Type 1015
Wall Thickness 1/8"
Length 6 Ft
Wall Thickness Tolerance +/-0.013"
Length Tolerance +0.125/-0.000"
Standards ASTM A500 Grade B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms