Check Availability
  • GRAINGER APPROVED 

    Tube Bender Set, One Handed

  • Item # 6AWP9
  • Mfr. Model # 6AWP9
Tube Bender Set, One Handed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This tube bender set allows for easy, 1-handed bending of soft copper, aluminum, and light-wall hydraulic tubing up to 90°.
Show More Close
 

Technical Specifications

Item # 6AWP9
Mfr. Model # 6AWP9
UNSPSC #23171703
Catalog Page 3010
Shipping Weight 9.21 lbs
Country of Origin China *
Item Tube Bender Set
Type One Handed Ratchet
Outside Dia. Tubing (In.) 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
Centerline Bend Radius 1 -3/16 for 3/8 OD; 1 -3/8 for 1/2 OD; 1-15/16 for 5/8 OD; 2-15/16 for 3/4 OD; 3-3/8 for 7/8 OD
Bend Angle (Deg.) 0 to 90
Markings Index Marks
Handle Type Long, Non-Cushioned
Construction Die Cast Aluminum
Features Open Bending Frame, Mechanical Ratchet Feed
Application Soft Copper, Aluminum and Light Wall Hydraulic Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov