Check Availability
  • Tubing Benders
  • GRAINGER APPROVED 

    Tube Bender Set, Spring, 4 3/8 In Length

  • Item # 4EEK2
  • Mfr. Model # 321
Tube Bender Set, Spring, 4 3/8 In Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EEK2
Mfr. Model # 321
UNSPSC #23171703
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Tube Bender Set
Type Spring
Outside Dia. Tubing (In.) 1/16, 3/32, 1/8, 5/32, 3/16
Overall Length (In.) 4-3/8
Construction Steel
Application Plumbing, HVAC And Automotive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In