Check Availability
  • GRAINGER APPROVED 

    Trim Line Base, Black, 17" x 15" x 1-1/2", 10 lb., Recycled Rubber

  • Item # 13P907
  • Mfr. Model # 03-752-10
Trim Line Base, Black, 17" x 15" x 1-1/2", 10 lb., Recycled Rubber Trim Line Base,Black,10 lb.,15 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P907
Mfr. Model # 03-752-10
UNSPSC #46161508
Catalog Page 1830
Shipping Weight 9.45 lbs
Country of Origin Canada *
Item Trim Line Base
Color Black
Length 17"
Width 15"
Height 1-1/2"
Weight 10 lb.
Material Recycled Rubber
For Use With Channelizer Cones
Standards NCHRP-350, MUTCD
Includes 8" Dia. Center Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms