Check Availability
  • GRAINGER APPROVED 

    Triangular Bandage, Non-Woven Fabric

  • Item # 3JML8
  • Mfr. Model # 3JML8
Triangular Bandage, Non-Woven Fabric
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile, multifunctional non-woven triangular bandage can be used to dress wounds or, in instances of muscular or bone injuries, can serve as a sling or splint binder. Includes 2 safety pins.
Show More Close
 

Technical Specifications

Item # 3JML8
Mfr. Model # 3JML8
UNSPSC #42311505
Catalog Page 1844
Shipping Weight 0.05 lbs
Country of Origin China *
Item Triangular Bandage
Sterile/Non-Sterile Non-Sterile
Color White
Material Non-Woven
Waterproof No
Package Type Bulk
Width 40"
Length 56"
Includes (2) Safety Pins
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms