Check Availability
Triangle Mouse Trap, Solid Lid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32J094
Mfr. Model # 32J094
UNSPSC #10191701
Catalog Page 1017
Shipping Weight 1.2 lbs
Country of Origin China *
Item Triangle Mouse Trap
Disposable No
Used For Trapping Mice, Insects and Snakes
Trap Style Bait Box
Overall Length 7-3/4"
Overall Width 7-3/4"
Overall Height 2"
Material Metal
Capacity Up To 5 Mice
Weight 1.10
Includes Solid Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms