Check Availability
  • GRAINGER APPROVED 

    Tray Truck Spindle, 15 In. L

  • Item # 8CFK8
  • Mfr. Model # SP
Tray Truck Spindle, 15 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CFK8
Mfr. Model # SP
UNSPSC #24101504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tray Truck Spindle
For Use With 8Z896, 16C875, 8CJ55, 16C859, 8VT78
Material Steel
Overall Length 15"
Overall Width 1/4"
Overall Height 1/4"
Includes Spindle
* This product's country of origin is subject to change

Compliance and Restrictions